Bezpečnostní trafo TR 16VA 230V/12-24V A9A15218

Produkt je zařazen v těchto kategoriích

Zvonkový transformátor
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
3 938,95
4 766,13 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 8,40 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Bezpečnostní trafo TR 16VA 230V/12-24V A9A15218
Na objednávku

Popis produktu

This Acti9 iTR safety transformer allows to obtain a very low voltage 12VAC or 24VAC from a network 230VAC. The transformer is safe meaning that primary and secondary circuits are perfectly insulated by each other. The power supply is 16VA. The operating frequency is 50Hz or 60Hz. The primary voltage is 230VAC +/-10%. The secondary voltage output is 12VAC or 24VAC +/-15%. It is resistant to short-circuit currents thanks to the built-in-device. The off load voltage is 28VAC for a 14VAC rated secondary voltage. The on load voltage is 24VAC for a 12VAC rated secondary voltage. It is a Class II device with terminal shield (optional). The bell transformer can be mounted on DIN rail in vertical or horizontal position. The width in 9mm pitches is 10. The degree of protection under IEC 60529 standard is IP20 with terminal shield. The dimensions are (W) 90mm x (H) 89mm x (D) 60mm. The product color is white (RAL9003). The operating temperature is -20°C to 55°C. The storage temperature is -25°C to 80°C. This product complies with IEC/EN 61558-2-6 and EN 60742 standard.

Parametry

Výrobce Schneider Electric
Délka 60 mm
Max. ztrátový výkon 3,5 W
Odolné proti zkratu ANO
Sekundární intenzita proudu 1 1,33 A
Zobrazit všechny parametry