Merten D-Life zásuvka Schuko bezšroubová Nickel Metallic

Produkt je zařazen v těchto kategoriích

Zásuvka
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
689,95
834,84 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Merten D-Life zásuvka Schuko bezšroubová Nickel Metallic
Na objednávku

Popis produktu

Schneider Electric Merten System Design socket-outlet MTN2301-6050 is a complete product in color nickel with 1 gang with side earth. The connection terminals of this socket-outlet are screwless terminals. And this device is Schuko standard. And its rated current is 16. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is by screws and claws. Being made of metal material, this socket-outlet is quite reliable and resistant. This socket-outlet belongs to System Design aesthetic group. What's more, it well satisfied the standard of DIN 49440. It is 71 mm in width, 40 mm in height, and 71 mm in length. The pole configuration of the outlet is 2P + E. The varnished surface treatment helps deliver a clear transparent hard protection.

Parametry

Výrobce Schneider Electric
Značka Schneider Electric
Produktová řada Merten System M
Počet aktivních kontaktů (kruhové) 2
Počet aktivních kontaktů (ploché) 0
Zobrazit všechny parametry