MERTEN Stmívač MTN577099

Produkt je zařazen v těchto kategoriích

Stmívač
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
5 700,39
6 897,47 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,09 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

MERTEN Stmívač MTN577099
Na objednávku

Popis produktu

Schneider Electric Merten MTN577099 is a push-button dimmer. Its matching mounting box can be recessed into the surface of the wall with flush type. The push-button dimmer is made of metal, plastic, making it as resistant as possible. 230V is the rated operational voltage. with the maximum power allowed of 25...420VA. This push-button dimmer is SVHC (substances of very high concern) free too. Besides it is halogen free halogen free, which is good for your health. And the control type of this push-button dimmer is infrared and button, push-button, radio and button. The device's fixing mode is by screws and claws. The IP rating of this device is IP20. As a green premium product, this device is environmentally friendly as well. And it is mercury free as well as heavy metal free, taking care of the environment and your health all the time.

Parametry

Výrobce Schneider Electric
Sestava Základní přístroj
Značka Schneider Electric
Produktová řada Merten System M
Způsob obsluhy Dotykové tlačítko
Zobrazit všechny parametry

Doporučené příslušenství