Relé přednostní 3kan CDS 415 V A9C15913 Acti9

Produkt je zařazen v těchto kategoriích

Přednostní a odlehčovací relé (na DIN lištu)
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
17 341,08
20 982,71 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,50 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Relé přednostní 3kan CDS 415 V A9C15913 Acti9
Na objednávku

Popis produktu

This Acti9 CDS is a three-phase load-shedder for 3 poles installation with 1 relay per phase. When the consumption exceeds the selected threshold, it temporarily cuts off the power supply to non-priority circuits. It increases the number of loads without modifying the installed power. The load-shedding and restoration are done separately phase by phase. The load-shedding time is 5mn for each channel. This device reduces the installed power and prevents nuisance tripping of the upstream circuit breaker. The Iu Rated current is 5A to 90A. The Rated current (control contacts) is 1A. The Ui insulation voltage is 230VAC. The Ue operating voltage is 415VAC +/- 10%. The operating frequency is 50Hz or 60Hz. The power consumption is 12VA. The active power is 20kW maximum. The connection is done with rigid coper cables 10 to 50mm? or Flexible or with ferrule copper cables 10 to 35mm?. The dimensions are (W) 144mm x (H) 77mm x (D) 60mm. The width in 9mm pitches is 16. The weight is 600g. The degree of protection is IP20 and IP40 for a device in modular enclosure. The Operating temperature is -5°C to +50°C. The Storage temperature is -40°C to +70°C. It complies with NF C 61.750 and EN 500.81.1 standards.

Parametry

Výrobce Schneider Electric
Jmenovitý proud In 5...90 A
Max. trvalý proud 90 A
Proud odezvy 5...90 A
Značka Schneider Electric
Zobrazit všechny parametry

Naposledy jste prohlíželi